70" Champagne Solid and Manufactured Wood Mirrored Seven Drawer Triple Dresser
Mfr # 490462
Zoro # G922908351
product price:Â $2,248.99
/eaKey Features
Dovetail Drawer Joints
Yes
Dresser Type
Triple Dresser
Dresser Orientation
Horizontal
Depth
19 in
Soft Close or Self Close Drawer Glides
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490462
Zoro #
G922908351
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
19 in
Length
40 in
Size
Yes
Width
70 in
Details
Dovetail Drawer Joints
Yes
Dresser Type
Triple Dresser
Dresser Orientation
Horizontal
Soft Close or Self Close Drawer Glides
No
Item
Dressers
Felt Lined Drawers
Yes
Hutch Included
No
Color
Champagne
Assembly Required
Full Assembly Needed
Doors Included
No
Style
Traditional
Material
Solid and Manufactured Wood
Commercial Use
Yes
Number of Drawers
7
Wood Species
Poplar
Description
Make your room functional and visually enticing with this masterful 70-inch champagne solid and manufactured wood mirrored seven drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 40-inch H x 70-inch W x 19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.