Zoro Homepage

70" Dark Brown Manual Reclining Loveseat With Storage

  • Mfr # 561564

  • Zoro # G822365032


product price: $1,237.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
37.01 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Width (in)
70.07 in
Height (in)
40.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561564
Zoro #
G822365032
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (in)
37.01 in
Width (in)
70.07 in
Height (in)
40.94 in

Details

Commercial Use
No
Item
Love Seat
Assembly Required
Partial Assembly Needed
Color
Dark Brown

Description

Designed for comfort and good looks, this 70-inch dark brown manual reclining loveseat with storage is a great option to anchor your space. A center console makes this loveseat not only good looking but practical. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40.94-inch H x 70.07-inch W x 37.01-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.