
70" Dark Gray And Silver Metallic Leather Loveseat
Mfr # 546377
Zoro # G222362686
product price: $2,983.99
/eaKey Features
Assembly Required
Partial Assembly Needed
Color
Dark Gray/Gray Silver
Height (in)
42 in
Width (in)
70 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546377
Zoro #
G222362686
UPC #
-
Country of Origin
China
Dimensions
Height (in)
42 in
Width (in)
70 in
Depth (in)
38 in
Details
Assembly Required
Partial Assembly Needed
Color
Dark Gray/Gray Silver
Item
Love Seat
Commercial Use
Yes
Description
Made of top quality, supple leather, this 70-inch dark gray and silver metallic leather loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metallic steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 42-inch H x 70-inch W x 38-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.