Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70" Espresso Wood Trestle Base Dining Table
- Mfr # 631277
- Zoro # G622911088
product price:Â
$
533.99
/ea
Key Features
Shape
Rectangular
Width
70 in
Length
42 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 631277
- Zoro #
- G622911088
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 70 in
- Length
- 42 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Espresso
- Frame Color
- Oak
- Frame Material
- Solid and Manufactured Wood
- Leg Type
- Trestle
- Leg Color
- Espresso
- Finish
- Distressed
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Weight Capacity
- 6 lb
- Style
- Transitional
- Mirrored
- No
- Leaf Included
- No
- Table Mechanism
- Fixed
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
Description
Add handsome, fashionable design to your dining space with this 70-inch oak wood trestle base dining table. A sleek oak monotone color gives this solid and manufactured wood and manufactured wood table a fresh and updated look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This table features a trestle base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 70-inch oak wood trestle base dining table is a must-have for your home. 30.00-inch h x 70.00-inch w x 42.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.