70" Gold Metal and Glass Four Tier Bookcase

  • Mfr # 527591

  • Zoro # G622364389


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
14 in
Height
70 in
Width
18 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527591
Zoro #
G622364389
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
70 in
Width
18 in
Size
H x W x D

Details

Assembly Required
Full Assembly Needed
Color
Gold
Application Type
No
Item
Bookcases
Commercial Use
No
Finish
Brushed
Frame Material
Metal
Material
Glass
Number of Drawers
No
Room Divider
No
Back Panel
No
Number of Shelf Tiers
4
Purposeful Distressing Type
No Distressing
Load Capacity (Lb.)
20 lb
Type
Standard
Number of Pieces Included In Set
1
Shelf Capacity
20 lb
Assembly
Full Assembly Needed
Bookcase Orientation
Vertical
Shelf Adjustments
No
Shelves
Yes

Description

Super versatile, the 70-inch gold metal and glass four tier bookcase is an ideal piece for your living room, study, or office. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 70-inch H x 18-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.