Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Gray Wood Enclosed and Open Storage TV Stand

  • Mfr # 632588

  • Zoro # G822347663


product price: $980.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Gray
Material
Particle Wood
Width
70.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632588
Zoro #
G822347663
UPC #
-
Country of Origin
China

Dimensions

Width
70.08 in
Height
24.8 in
Length
15.35 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Gray
Material
Particle Wood
Item
TV Stand

Description

Experience entertainment right in the comfort of your own home with the 70-inch gray wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable particle wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Ideal for tv placement and storage in your living room, bedroom or office. 24.8-inch h x 70.08-inch w x 15.35-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.