Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70" Gray Wood Four Drawer Double Dresser
- Mfr # 714483
- Zoro # G122905396
product price:Â
$
1,988.99
/ea
Key Features
Color
Gray
Material
Manufactured Wood
Length
31 in
Soft Close or Self Close Drawer Glides
Yes
Width
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714483
- Zoro #
- G122905396
- UPC #
- -
- Country of Origin
- China
- Item
- Dressers
- Color
- Gray
- Material
- Manufactured Wood
- Soft Close or Self Close Drawer Glides
- Yes
- Number of Drawers
- 4
- Assembly Required
- No Assembly Needed
- Finish
- Gloss
- Doors Included
- No
- Felt Lined Drawers
- Yes
- Style
- Contemporary
- Dresser Orientation
- Horizontal
- Capacity
- 80 lb
- Commercial Use
- Yes
- Hutch Included
- No
- Dovetail Drawer Joints
- Yes
- Dresser Type
- Double Dresser
Dimensions
- Length
- 31 in
- Width
- 70 in
- Size
- No
- Depth
- 18 in
Description
This 70-inch gray wood four drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The gray coloration of this piece is neutral and will blend easily with most any decor. 31.00-inch h x 70.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.