Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Light Gray Solid Wood Open shelving Distressed TV Stand

  • Mfr # 528737

  • Zoro # G322355250


product price: $1,151.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Height
38 in
Width
70 in
Assembly Required
No Assembly Needed
Length
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528737
Zoro #
G322355250
UPC #
-
Country of Origin
Mexico

Dimensions

Height
38 in
Width
70 in
Length
17.75 in

Details

Commercial Use
No
Item
TV Stand
Assembly Required
No Assembly Needed
Material
Solid Wood

Description

Make a true home theater of your room with this captivating 70" light gray solid wood open shelving distressed tv stand. Curated from a mix of high quality solid mango wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. E To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 38" H x 70" W x 17.75" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.