70" Platinum Carved Scrollwork Wood And Polyresin Five Drawer Triple Dresser

  • Mfr # 490476

  • Zoro # G222906125


product price: $3,300.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Doors Included
Yes
Width
70 in
Color
Platinum
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490476
Zoro #
G222906125
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
70 in
Size
Yes
Length
38 in
Depth
21 in

Details

Number of Drawers
5
Doors Included
Yes
Color
Platinum
Number of Doors
2
Assembly Required
No Assembly Needed
Number of Interior Shelves
1
Dresser Type
Triple Dresser
Capacity
20 lb
Felt Lined Drawers
Yes
Style
Transitional
Finish
Antique
Hutch Included
No
Material
Manufactured Wood, Polyresin
Dovetail Drawer Joints
Yes
Item
Dressers
Soft Close or Self Close Drawer Glides
No
Dresser Orientation
Horizontal
Commercial Use
Yes

Description

Add personality to your bedroom style and a feeling of regal style with this 70-inch platinum carved scrollwork wood and polyresin five drawer triple dresser. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood and polyresin. 38-inch h x 70-inch w x 21-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.