70" White and Natural Faux Marble and Wood Pedestal Base Dining Table

  • Mfr # 564891

  • Zoro # G322360179


product price:  $1,339.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
30 in
Commercial Use
No
Length
42 in
Assembly Required
Full Assembly Needed
Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564891
Zoro #
G322360179
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Length
42 in
Width
70 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Tabletop Color
White
Item
Dining Tables
Frame Color
White
Assembled/Unassembled
Unassembled
Table Mechanism
Fixed
Purposeful Distressing Type
No Distressing
Tabletop Material
Faux Marble
Frame Material
Manufactured Wood
Leaf Included
No
Leg Type
Pedestal
Shape
Rectangular
Style
Contemporary
Weight Capacity
6 lb
Leg Color
Natural

Description

Make a statement with the 70-inch white and natural faux marble and wood pedestal base dining table and infuse a dash of character and personality into your space. The natural coloration of the high quality manufactured wood base marries nicely with the white faux marble top surface. The two-tone finish gives it a fresh and updated look. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 70-inch w x 42-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.