72" Natural and Black Solid Wood and Iron Dining Table
- Mfr # 640691
- Zoro # G022911794
product price:Â
$
1,237.99
/ea
Key Features
Shape
Rectangular
Width
72 in
Length
36 in
Height
29-1/2 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640691
- Zoro #
- G022911794
- UPC #
- -
- Country of Origin
- India
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Black, Natural
- Frame Material
- Iron
- Leg Type
- Four Leg
- Leg Color
- Black
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Partial Assembly Needed
- Weight Capacity
- 2 lb
- Top Wood Species
- Mango
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Commercial Use
- No
- Leaf Included
- No
- Table Mechanism
- Fixed
Dimensions
- Width
- 72 in
- Length
- 36 in
- Height
- 29-1/2 in
Description
Make a statement with the 72-inch natural and black solid wood and iron dining table and infuse a dash of character and personality into your space. The base of this table is made from iron in a black color that creates a good looking visual contrast to the natural solid wood tabletop. The two-tone finish is attractive and fashionable. Seat up to 2 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 72-inch natural and black solid wood and iron dining table is a must-have for your home. 29.50-inch h x 72.00-inch w x 36.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.