
70" X 50" Pale Pink Kantha Cotton Patchwork Throw Blanket with Embroidery
Mfr # 516585
Zoro # G522883126
product price: $53.49
/eaKey Features
Contruction Technique
Kantha
Reversible
No
Thickness
0.2 in
Embroidered
Yes
Color
Pale Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516585
Zoro #
G522883126
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Width
70 in
Size
Throw
Length
50 in
Details
Contruction Technique
Kantha
Reversible
No
Embroidered
Yes
Color
Pale Pink
Pattern
Patchwork
Heated
No
Theme
No Theme
Commercial Use
No
Item
Throws & Blankets
Fill Material
Cotton
Back Side Color
Pale Pink
Material
Cotton
Description
This welcoming 70-inch x 50-inch pale pink kantha cotton patchwork throw blanket with embroidery is a must-have for every sofa, chaise, and bed. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 70-inch W x 0.2-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.