
70" X 55" Gray And White Herringbone Cotton Blend Woven Throw Blanket with Tassels
Mfr # 474025
Zoro # G822884991
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Auto Shutoff
No
Heated
No
Fill Material
No fill
Embroidered
No
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474025
Zoro #
G822884991
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.5 in
Width
70 in
Length
55 in
Size
Throw
Details
Auto Shutoff
No
Heated
No
Fill Material
No fill
Embroidered
No
Reversible
No
Contruction Technique
Woven
Commercial Use
No
Color
Gray, White
Item
Throws & Blankets
Material
Cotton Blend
Theme
No Theme
Pattern
Herringbone
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 70-inch x 55-inch light gray and white cotton blend woven herringbone plush throw blanket with tassels is the perfect solution. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 55-inch h x 70-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.