
70" X 55" Navy Blue And White Cotton Blend Woven Herringbone Plush Throw Blanket with Tassels
Mfr # 474027
Zoro # G822883574
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Pattern
Herringbone
Auto Shutoff
No
Contruction Technique
Woven
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474027
Zoro #
G822883574
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Length
55 in
Width
70 in
Thickness
0.5 in
Details
Pattern
Herringbone
Auto Shutoff
No
Contruction Technique
Woven
Theme
No Theme
Material
Cotton Blend
Heated
No
Embroidered
No
Color
Navy Blue, White
Item
Throws & Blankets
Commercial Use
No
Back Side Color
Navy Blue
Reversible
No
Fill Material
No fill
Description
This 70-inch x 55-inch navy blue and white cotton blend woven herringbone plush throw blanket with tassels brings a classic, refined style to your space. This ultra-soft plush blanket is designed for ultimate softness. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 55-inch h x 70-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.