70in Champagne And Pearl Faux Leather Loveseat and Toss Pillows
- Mfr # 515713
- Zoro # G123438305
product price:Â
$
4,034.99
/ea
Key Features
Leg Material
Solid And Manufactured Wood
Hand Crafted
No
Size
70 in
Number of Toss Pillows
3
Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515713
- Zoro #
- G123438305
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 70 in
- Depth
- 43 in
- Width
- 70 in
- Length
- 48 in
Details
- Leg Material
- Solid And Manufactured Wood
- Hand Crafted
- No
- Number of Toss Pillows
- 3
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Tufted Cushions
- Yes
- Upholstery Material
- Faux Leather
- Finish
- Glossy
- Wood Species
- Not Wood
- Capacity
- 2
- Item
- Love Seats
- Color
- Pearl
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Champagne
- Style
- Traditional
Description
This 70-inch champagne and pearl faux leather loveseat and toss pillows is made from sturdy and resilient polyurethane that will look and feel like leather. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 48-inch H x 70-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.