71" Black Three Light Traditional Shaped Floor Lamp With Clear Transparent Glass Novelty Shade

  • Mfr # 526329

  • Zoro # G822361232


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
12 in
Assembly Required
Partial Assembly Needed
Height
70.5 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526329
Zoro #
G822361232
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
70.5 in
Depth
12 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal

Description

Truly a mix of design and functionality that doesn't compromise on style, this 71-inch black three light traditional shaped floor lamp with clear transparent glass novelty shade will be a great addition to your space. The base of this lamp is made of black metal. The black of this lamp creates a nice contrast with the clear glass novelty shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 70.5-inch H x 12-inch W x 12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.