Zoro Homepage

71" Black Wood Pantry Or Storage Cabinet

  • Mfr # 564779

  • Zoro # G822373754


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Width
15.7 in
Color
Black
Material
Manufactured Wood
Height
70.8 in
Depth
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564779
Zoro #
G822373754
UPC #
-
Country of Origin
Colombia

Dimensions

Width
15.7 in
Height
70.8 in
Depth
11.7 in

Details

Color
Black
Material
Manufactured Wood
Item
Pantry Cabinet

Description

This 71-inch black wood pantry storage cabinet is a practical and functional answer to your storage woes. This single door, durable cabinet is made from manufactured wood and is ready to hold up to every day use. An ideal place to keep canned goods, supplies, linens, crafts, and more. This cabinet will be a big help in keeping your space clean and tidy. Storage vessels don't have to be unsightly, this piece features a pleasant gray faux stone / concrete finish. 70.8-inch h x 15.7-inch w x 11.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.