71" Black Wood Two Door Two Drawer Combo Dresser

  • Mfr # 520129

  • Zoro # G422360475


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Height (in)
70.87 in
Width (in)
32 in
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Depth (in)
20.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520129
Zoro #
G422360475
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
70.87 in
Width (in)
32 in
Depth (in)
20.47 in
Depth
20.47 in
Size
No
Length
70.87 in
Width
32 in

Details

Item
Dressers
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Color
Black
Finish
Matte
Number of Drawers
2
Hutch Included
No
Doors Included
Yes
Dresser Orientation
Vertical
Style
Transitional
Dresser Type
Combo Dresser
Number of Doors
2

Description

Make your room functional and visually enticing with this masterful 71-inch black wood two door two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The black coloration of this piece gives it an updated, and modern edge. 70.87-inch h x 32-inch w x 20.47-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.