
71" Black Wood Two Door Two Drawer Combo Dresser
Mfr # 617966
Zoro # G422344178
product price:Â $804.99
/eaKey Features
Height
70.87 in
Application Type
No
Width
31.5 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
617966
Zoro #
G422344178
UPC #
-
Country of Origin
China
Dimensions
Height
70.87 in
Width
31.5 in
Depth
20.67 in
Length
70.87 in
Details
Application Type
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dressers
Color
Black
Number of Interior Shelves
1
Style
Modern
Commercial Use
No
Capacity
20 lb
Number of Doors
2
Finish
Matte
Dresser Orientation
Vertical
Doors Included
Yes
Hutch Included
No
Dresser Type
Combo Dresser
Number of Drawers
2
Description
This 71-inch black wood two door two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The black coloration of this piece gives it an updated, and modern edge. 70.87-inch h x 31.5-inch w x 20.67-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.