
71" Black Wood Two Door Two Drawer Combo Dresser
Mfr # 617972
Zoro # G822361041
product price: $826.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width (in)
31.49 in
Depth (in)
20.47 in
Assembly Required
Full Assembly Needed
Height (in)
70.86 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
617972
Zoro #
G822361041
UPC #
-
Country of Origin
China
Dimensions
Width (in)
31.49 in
Depth (in)
20.47 in
Height (in)
70.86 in
Width
31.49 in
Depth
20.47 in
Length
70.86 in
Details
Item
Dressers
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
Black
Material
Manufactured Wood
Number of Drawers
2
Dresser Type
Combo Dresser
Number of Interior Shelves
1
Dresser Orientation
Vertical
Number of Doors
2
Capacity
20 lb
Doors Included
Yes
Style
Modern
Finish
Matte
Hutch Included
No
Description
Enhance your room into a visually delightful and highly functional space with this 71-inch black wood two door two drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. This wardrobe closet style dresser is made from sturdy manufactured wood that is built to last and features ribbed glass panel doors that give it style and interest. The black coloration of this piece gives it an updated, and modern edge. 70.86-inch h x 31.49-inch w x 20.47-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.