33" Drk Brown White Marble Manufactured Wood + Solid Wood Stainless Steel Five Drawer Chest
- Mfr # 491550
- Zoro # G422906253
product price:Â
$
2,174.99
/ea
Key Features
Dresser Orientation
Vertical
Color
Dark Brown
Soft Close or Self Close Drawer Glides
Yes
Depth
19 in
Length
48.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491550
- Zoro #
- G422906253
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Depth
- 19 in
- Length
- 48.8 in
- Width
- 33 in
- Size
- No
Details
- Dresser Orientation
- Vertical
- Color
- Dark Brown
- Soft Close or Self Close Drawer Glides
- Yes
- Item
- Dressers
- Number of Drawers
- 5
- Style
- Modern
- Dresser Type
- Standard Dresser
- Assembly Required
- Full Assembly Needed
- Finish
- Marble
- Hutch Included
- No
- Doors Included
- No
- Capacity
- 20 lb
- Commercial Use
- No
- Material
- Solid and Manufactured Wood
Description
This 33" drk brown white marble manufactured wood + solid wood stainless steel five drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood + solid wood, stainless steel. 48.8" H x 33" W x 19" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.