71" Brown And Silver Metal and Wood Four Tier Bookcase

  • Mfr # 380385

  • Zoro # G822910669


product price:  $1,305.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
15 in
Color
Brown, Silver
Bookcase Orientation
Vertical
Assembly
Full Assembly Needed
Shelf Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380385
Zoro #
G822910669
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
15 in
Depth
19.7 in
Height
70.9 in

Details

Item
Bookcases
Color
Brown, Silver
Bookcase Orientation
Vertical
Assembly
Full Assembly Needed
Shelf Capacity
40 lb
Back Panel
No
Commercial Use
No
Type
Standard
Material
Wood
Finish
Natural
Shelves
Yes
Number of Shelf Tiers
4
Frame Material
Metal
Load Capacity (Lb.)
40 lb

Description

This 71-inch brown and silver metal and wood four tier bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 4 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 70.9-inch h x 15-inch w x 19.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.