Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71" Gold Solid Wood Dresser
- Mfr # 374244
- Zoro # G822906334
product price:Â
$
2,410.99
/ea
Key Features
Dresser Orientation
Horizontal
Doors Included
Yes
Finish
Satin
Dresser Type
Standard Dresser
Width
71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374244
- Zoro #
- G822906334
- UPC #
- -
- Country of Origin
- Viet Nam
- Dresser Orientation
- Horizontal
- Doors Included
- Yes
- Finish
- Satin
- Color
- Gold
- Dresser Type
- Standard Dresser
- Style
- Traditional
- Material
- Solid Wood
- Item
- Dressers
- Number of Drawers
- 5
- Commercial Use
- No
Dimensions
- Width
- 71 in
- Depth
- 21 in
- Length
- 38 in
Description
Enhance your room into a visually delightful and highly functional space with this 71-inch gold solid wood dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. This dresser is built to last from high quality solid wood, the gold coloration of this piece gives it a glamorous and striking finish. 38-inch H x 71-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.