Shop HOMEROOTS
See all product information
Create Account
36" Black Wood Six Drawer Double Dresser
- Mfr # 534965
- Zoro # G722908995
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Width
35.8 in
Number of Drawers
6
Style
Contemporary
Length
89.2 in
Depth
19.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534965
- Zoro #
- G722908995
- UPC #
- -
- Country of Origin
- Colombia
- Number of Drawers
- 6
- Style
- Contemporary
- Item
- Dressers
- Commercial Use
- Yes
- Material
- Manufactured Wood
- Dovetail Drawer Joints
- No
- Doors Included
- No
- Assembly Required
- Full Assembly Needed
- Soft Close or Self Close Drawer Glides
- No
- Finish
- Matte
- Dresser Type
- Double Dresser
- Color
- Black
- Felt Lined Drawers
- No
- Hutch Included
- No
- Dresser Orientation
- Horizontal
Dimensions
- Width
- 35.8 in
- Length
- 89.2 in
- Depth
- 19.6 in
- Size
- No
Description
Add personality to your bedroom style and a feeling of coziness with this 36-inch black wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The black coloration of this piece gives it an updated, and modern edge. 89.20-inch h x 35.80-inch w x 19.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.