Zoro Homepage

71" Natural Novelty Wood Framed Standing Mirror

  • Mfr # 565058

  • Zoro # G522371203


product price: $378.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
Yes
Height
71 in
Assembly Required
No Assembly Needed
Width
31 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565058
Zoro #
G522371203
UPC #
-
Country of Origin
China

Dimensions

Height
71 in
Width
31 in
Depth
0.79 in

Details

Item
Mirror
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Wood

Description

Elevate your space with the 71-inch natural novelty wood framed standing mirror. This freestanding mirror features a shatterproof finish, measuring 31-inch in width from side to side. With both horizontal and vertical orientation options, the classic wood frame adds a touch of elegance to any room. The contemporary style of this mirror complements various decor themes, while the natural color enhances the overall aesthetic. Perfect for checking your outfit before heading out or adding depth to a living space, this standing mirror is both functional and stylish. Bring a modern yet sophisticated look to your home with this must-have piece. 71-inch H x 31-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.