
71" White And Clear Two Door Two Drawer Combo Dresser
Mfr # 569281
Zoro # G722369567
product price: $1,155.99
/eaKey Features
Width (in)
32 in
Color
White
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569281
Zoro #
G722369567
UPC #
-
Country of Origin
China
Dimensions
Width (in)
32 in
Height (in)
71 in
Depth (in)
22 in
Details
Color
White
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 71-inch white and clear two door two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. The white wood and clear glass doors give this wardrobe a clean and fresh look that is neutral and will blend easily with most any decor. 71-inch h x 32-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.