71" White And Natural Mirrored Three Door Three Drawer Combo Dresser

  • Mfr # 569299

  • Zoro # G822341319


product price: $1,323.99
/ea
Free Shipping & Returns

Key Features

Color
White, Natural
Depth
19.7 in
Height
70.8 in
Assembly Required
Full Assembly Needed
Width
42.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569299
Zoro #
G822341319
UPC #
-
Country of Origin
China

Dimensions

Depth
19.7 in
Height
70.8 in
Width
42.5 in
Length
70.8 in

Details

Color
White, Natural
Assembly Required
Full Assembly Needed
Application Type
No
Item
Dressers
Material
Manufactured Wood
Style
Modern
Doors Included
Yes
Number of Drawers
3
Dresser Type
Combo Dresser
Number of Doors
3
Finish
Natural
Hutch Included
No
Commercial Use
No
Dresser Orientation
Vertical

Description

Enhance your room into a visually delightful and highly functional space with this 71-inch white and natural mirrored three door three drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The white and natural coloration of this piece is neutral and will blend easily with most any decor. 70.8-inch h x 42.5-inch w x 19.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.