Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" White and Silver Marble and Metal Dining Table

  • Mfr # 534375

  • Zoro # G722363848


product price: $2,099.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Tabletop Color
White Silver
Height
30 in
Assembly Required
Partial Assembly Needed
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534375
Zoro #
G722363848
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
39 in
Width
70.8 in

Details

Commercial Use
No
Tabletop Color
White Silver
Item
Dining Table
Assembly Required
Partial Assembly Needed

Description

Enjoy making memories around this gorgeous 71-inch white and silver marble and metal dining table. The silver coloration of the high quality metal base marries nicely with the white marble top surface. The two-tone finish gives it a fresh and updated look. This dining table seats 10 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 70.8-inch w x 39-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.