Zoro Homepage

71" White Cabinet Open And Enclosed Storage TV Stand

  • Mfr # 546404

  • Zoro # G022360745


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Height
20.7 in
Application Type
Yes
Depth
13.8 in
Color
White
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546404
Zoro #
G022360745
UPC #
-
Country of Origin
Colombia

Dimensions

Height
20.7 in
Depth
13.8 in
Width
70.9 in

Details

Item
TV Stand
Application Type
Yes
Color
White
Material
Manufactured Wood
Assembly Required
Full Assembly Needed

Description

Ready to be enjoyed in your living room, family room, or recreation room, this 71-inch white cabinet open and enclosed storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. Features a clean and modern all over white with black hairpin legs, creating an ideal way to stylishly fight clutter and set up your entertainment at the same time. To add to the versatility, this piece features both concealed and open non-concealed space that can be used for not only storage, but display as well. 20.7-inch H x 70.9-inch W x 13.8-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.