
71" White Four Door Four Drawer Combo Dresser
Mfr # 569297
Zoro # G922344104
product price: $1,516.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Height
70.87 in
Depth
19.8 in
Material
Manufactured Wood
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569297
Zoro #
G922344104
UPC #
-
Country of Origin
China
Dimensions
Height
70.87 in
Depth
19.8 in
Width
63 in
Details
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Manufactured Wood
Application Type
No
Description
Add personality to your bedroom style and a feeling of coziness with this 71-inch white four door four drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. This double wardrobe dresser is made from sturdy manufactured wood that is built to last. The white and black coloration of this piece is neutral and will blend easily with most any decor. 70.87-inch h x 63-inch w x 19.8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.