Zoro Homepage

71" White Two Door Two Drawer Combo Dresser

  • Mfr # 552277

  • Zoro # G222363171


product price: $1,624.99
/ea
Free Shipping & Returns

Key Features

Width (in)
30.9 in
Color
White
Commercial Use
Yes
Height (in)
70.9 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552277
Zoro #
G222363171
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
30.9 in
Height (in)
70.9 in
Depth (in)
19 in

Details

Color
White
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 71-inch white two door two drawer drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 70.9-inch h x 30.9-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.