Shop MANHATTAN COMFORT
See all product information
Create Account
Grace 28in Nightstand in Black and Gold - Set of 2
- Mfr # 2-NS007-GBK
- Zoro # G222579053
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Finish
Wood Grain Laminate
Material
MDF
Assembly
Full Assembly Required
Height
20 in
Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-NS007-GBK
- Zoro #
- G222579053
- UPC #
- 810165557239
- Country of Origin
- Viet Nam
- Finish
- Wood Grain Laminate
- Material
- MDF
- Assembly
- Full Assembly Required
- Item
- Nightstand - Set of 2
- Color
- Black and Gold
Dimensions
- Height
- 20 in
- Depth
- 17 in
- Length
- 28 in
Description
Transform your home into a serene retreat with this effortlessly elegant furniture collection. The dresser, nightstand, and desk evoke a sense of calm with their rounded edges, sleek profiles, and warm finishes, creating a harmonious balance of beauty and function. Whether you're storing cherished keepsakes, setting the stage for cozy evenings, or crafting your next masterpiece, these pieces become part of your story. Available in natural oak and gray, they bring timeless sophistication to any space, blending into your life with grace and purpose. Let your living spaces reflect the tranquility and charm you've always dreamed of.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.