
71" White Wood Corner Bar Cabinet
Mfr # 552280
Zoro # G822342002
product price: $1,606.99
/ea
Free Shipping & Returns
Key Features
Height
70.8 in
Commercial Use
Yes
Length
18.5 in
Width
18.5 in
Assembly
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552280
Zoro #
G822342002
UPC #
-
Country of Origin
Colombia
Dimensions
Height
70.8 in
Length
18.5 in
Width
18.5 in
Details
Commercial Use
Yes
Assembly
Full Assembly Needed
Item
Cabinet
Color
White
Description
This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.8-inch h x 18.5-inch w x 18.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.