Shop HOMEROOTS
See all product information
Create Account
36" Espresso Wood Distressed Frame Console Table
- Mfr # 489756
- Zoro # G422812318
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height x Depth)
35.5"L x 35.5"W x 32"H
Overall Depth
35.5 in
Overall Length
35.5 in
Overall Height
32 in
Frame Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489756
- Zoro #
- G422812318
- UPC #
- -
- Country of Origin
- Malaysia
- Frame Material
- Manufactured Wood
- Tabletop Color
- Espresso
- Color
- Espresso
- Base Type
- Frame
- Finish
- Matte
- Mirror Included
- No
- Assembly
- Full Assembly Needed
- Commercial Use
- No
- Frame Color
- Espresso
- Style
- Transitional
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Wheels Included
- No
- Surface Material
- Manufactured Wood
- Item
- Console Tables
- Hand Crafted
- No
Dimensions
- Size (Width x Height x Depth)
- 35.5"L x 35.5"W x 32"H
- Overall Depth
- 35.5 in
- Overall Length
- 35.5 in
- Overall Height
- 32 in
Description
This 36-inch espresso wood distressed frame console table can provide a variety of practical functions such as providing extra storage space, serving as a display area for decorative items or acting as a catch-all for keys, mail, and other small items. This table has a top made with espresso manufactured wood that is known for durability and easy maintenance. In addition to a great top, our console table has a high quality manufactured wood frame base that is durable and easy to clean and maintain. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 32.00-inch h x 35.50-inch w x 35.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.