Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" White Wood Four Tier Bookcase

  • Mfr # 546592

  • Zoro # G422342013


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Width
24.7 in
Height
71.1 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Depth
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546592
Zoro #
G422342013
UPC #
-
Country of Origin
Colombia

Dimensions

Width
24.7 in
Height
71.1 in
Depth
11.7 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Color
White
Item
Bookcase

Description

This 71-inch white wood four tier bookcase is a fresh and updated way to help you keep your space neat and organized. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.1-inch h x 24.7-inch w x 11.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.