Shop TENNSCO

Steel 72 in H, 36 in W, 18 in D, Champagne, Putty, 5 Shelves, 0 Drawers

  • Mfr # BCD18-72PY
  • Zoro # G2170771

product price: 
$
500.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Depth
18 in
Height
72 in
Width
36 in
Shelf Capacity
200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BCD18-72PY
Zoro #
G2170771
UPC #
-
Country of Origin
United States
Item
Storage Cabinet
Number of Shelves
5
Color
Champagne, Putty
Shelf Capacity
200 lb
Doors
2
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Assembled
Number of Drawers
0
Material
Steel
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
(2) Fixed Shelves, (3) Adjustable Shelves
Number of Doors
2
Product Type
Storage Cabinet
Locking
Yes
Door Closure
Swinging
Adjustable Shelves
Yes
Shelf Adjustment Increment
2 in
Number of Keys
2
Handle
Single
Configuration
Bookcase/Cabinet
Shell Material
Steel
Wire Color
Champagne, Putty
Traction Material
Steel

Dimensions

Depth
18 in
Height
72 in
Width
36 in
Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in

Description

Storage Cabinet, Product Type Storage Cabinet, Material Steel, Overall Depth 18 in, Overall Width 36 in, Overall Height 72 in, Color Champagne, Putty, Number of Shelves 5, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, SCS Indoor Advantage Certified, Number of Keys 2, Shelf Adjustment Increment 2 in, Shelf Capacity 200 lb, Adjustable Shelves Yes, Assembly Assembled, Distance Between Shelves Not Applicable, Door Actuation Not Applicable, Door Closure Swinging

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.