
71" White Wood Mirrored Two Door Combo Dresser
Mfr # 616914
Zoro # G122343761
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Depth
15.75 in
Color
White
Height
70.87 in
Material
Manufactured Wood
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616914
Zoro #
G122343761
UPC #
-
Country of Origin
China
Dimensions
Depth
15.75 in
Height
70.87 in
Width
21.65 in
Details
Color
White
Material
Manufactured Wood
Item
Dresser
Application Type
No
Assembly Required
Full Assembly Needed
Description
Enhance your room into a visually delightful and highly functional space with this 71-inch white wood mirrored two door combo dresser. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 70.87-inch h x 15.75-inch w x 21.65-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.