Shop HOMEROOTS
See all product information
Create Account
23" Dark Brown Two Drawer Standard Chest
- Mfr # 478398
- Zoro # G322909194
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Assembly Required
Full Assembly Needed
Hutch Included
No
Dresser Type
Standard Dresser
Dresser Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478398
- Zoro #
- G322909194
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 23.3 in
- Size
- Yes
- Length
- 43.6 in
- Depth
- 18.3 in
Details
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Hutch Included
- No
- Dresser Type
- Standard Dresser
- Dresser Orientation
- Vertical
- Dovetail Drawer Joints
- No
- Doors Included
- No
- Number of Drawers
- 2
- Felt Lined Drawers
- No
- Soft Close or Self Close Drawer Glides
- Yes
- Commercial Use
- No
- Finish
- Natural
- Color
- Dark Brown
- Item
- Dressers
- Material
- Manufactured Wood
Description
This 23-inch dark brown two drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Its a high quality piece, made from high grade manufactured wood. 43.6-inch H x 23.3-inch W x 18.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.