
71" White Wood Mirrored Two Door Combo Dresser
Mfr # 617969
Zoro # G322372486
product price: $712.99
/ea
Free Shipping & Returns
Key Features
Width (in)
15.74 in
Height (in)
70.86 in
Depth (in)
20.47 in
Material
Manufactured Wood
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
617969
Zoro #
G322372486
UPC #
-
Country of Origin
China
Dimensions
Width (in)
15.74 in
Height (in)
70.86 in
Depth (in)
20.47 in
Details
Material
Manufactured Wood
Commercial Use
No
Item
Dresser
Assembly Required
Full Assembly Needed
Color
White
Description
Add personality to your bedroom style and a feeling of coziness with this 71-inch white wood mirrored two door combo dresser. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 70.86-inch h x 15.74-inch w x 20.47-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.