
71" White Wood Mirrored Two Door Two Drawer Combo Dresser
Mfr # 617965
Zoro # G022361025
product price: $804.99
/eaKey Features
Height (in)
70.87 in
Depth (in)
20.67 in
Width (in)
31.5 in
Color
White
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
617965
Zoro #
G022361025
UPC #
-
Country of Origin
China
Dimensions
Height (in)
70.87 in
Depth (in)
20.67 in
Width (in)
31.5 in
Width
31.5 in
Length
70.87 in
Depth
20.67 in
Details
Color
White
Material
Manufactured Wood
Item
Dressers
Commercial Use
No
Assembly Required
Full Assembly Needed
Dresser Type
Combo Dresser
Finish
Gloss
Number of Doors
2
Number of Interior Shelves
1
Hutch Included
No
Style
Modern
Doors Included
Yes
Dresser Orientation
Vertical
Number of Drawers
2
Description
Make your room functional and visually enticing with this masterful 71-inch white wood mirrored two door two drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items, and includes a hanging rod. This dresser is made from sturdy manufactured wood that is built to last and includes a front mirror. The white coloration of this piece is neutral and will blend easily with most any decor. 70.87-inch h x 31.5-inch w x 20.67-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.