Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71" White Wood Nine Tier Geometric Bookcase
Mfr # 630383
Zoro # G822906105
product price:Â
$
218.99
/ea
Key Features
Type
Geometric
Color
White
Depth
12 in
Height
71 in
Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 630383
- Zoro #
- G822906105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 12 in
- Height
- 71 in
- Width
- 35 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Geometric
- Color
- White
- Shelf Capacity
- 10 lb
- Material
- Manufactured Wood
- Frame Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Number of Drawers
- No
- Commercial Use
- No
- Number of Shelf Tiers
- 9
- Bookcase Orientation
- Vertical
- Back Panel
- No
- Shelf Adjustments
- No
- Room Divider
- No
- Load Capacity (Lb.)
- 10 lb
- Purposeful Distressing Type
- No Distressing
- Shelves
- Yes
Description
The 71-inch white wood nine tier geometric bookcase offers you storage and display space in a good looking and refined manor. 9 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71-inch h x 35-inch w x 12-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov