
71" White Wood Two Door Two Drawer Combo Dresser
Mfr # 520128
Zoro # G622357879
product price: $1,386.99
/ea
Free Shipping & Returns
Key Features
Depth (in)
20.47 in
Width (in)
32 in
Commercial Use
Yes
Height (in)
70.87 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520128
Zoro #
G622357879
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (in)
20.47 in
Width (in)
32 in
Height (in)
70.87 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Dresser
Color
White
Material
Manufactured Wood
Description
This 71-inch white wood two door two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 70.87-inch h x 32-inch w x 20.47-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.