71in Beige and Gold Velvet Loveseat
- Mfr # 720471
- Zoro # G923439632
product price:Â
$
3,605.99
/ea
Key Features
Shape
Rectangular
Depth
39 in
Leg Material
Metal
Material
Solid Wood
Width
71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720471
- Zoro #
- G923439632
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Leg Material
- Metal
- Material
- Solid Wood
- Upholstery Pattern
- Solid Color
- Color
- Gold
- Recliner
- No
- Hand Crafted
- No
- Upholstery Color
- Beige
- Item
- Love Seats
- Wood Species
- Alder
- Style
- Transitional
- Tufted Cushions
- No
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Velvet
- Finish
- Matte
- Capacity
- 2
Dimensions
- Depth
- 39 in
- Width
- 71 in
- Length
- 34 in
- Size
- 71" L x 39" D" x 34" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.