Shop HOMEROOTS
See all product information
Create Account
46in Natural and Black Metal Distressed Solid Wood Storage Bench with Drawers
- Mfr # 488865
- Zoro # G723438521
product price:Â
$
925.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Width
46 in
Finish
Natural
Size
22" x 46" x 16"
Bench Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488865
- Zoro #
- G723438521
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 46 in
- Size
- 22" x 46" x 16"
- Overall Length
- 22 in
- Overall Depth
- 16 in
Details
- Item
- Benches
- Material
- Solid Wood
- Finish
- Natural
- Bench Pattern
- No Pattern and Not Solid Color
- Bench Type
- Entryway Bench
- Style
- Rustic
- Weight Capacity
- 200 lbs
- Nailhead Trim
- No
- Seat Material
- Solid Wood
- Leg Material
- Metal
- Upholstered
- No
- Assembly
- No Assembly Needed
- Leg Color
- Black
Description
Distinctive in style the 46-inch natural and black metal distressed solid wood storage bench with drawers radiates a versatile charm. The purposefully distressed finish gives this versatile bench an authentically rustic feel. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 22-inch h x 46-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.