71in Bone Faux Leather Loveseat and Toss Pillows
- Mfr # 515710
- Zoro # G423438319
product price:Â
$
3,352.99
/ea
Key Features
Material
Manufactured Wood
Style
Traditional
Hand Crafted
No
Assembly Required
Full Assembly Needed
Color
Bone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515710
- Zoro #
- G423438319
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 71" L x 44" D" x 46" H
- Width
- 71 in
- Depth
- 44 in
- Length
- 46 in
Details
- Material
- Manufactured Wood
- Style
- Traditional
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Color
- Bone
- Shape
- Rectangular
- Number of Toss Pillows
- 3
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Item
- Love Seats
- Leg Material
- Solid And Manufactured Wood
- Upholstery Color
- Bone
- Wood Species
- Not Wood
- Finish
- Matte
- Capacity
- 2
- Upholstery Material
- Faux Leather
Description
This 71-inch bone faux leather loveseat and toss pillows is made from sturdy and resilient faux leather that will look and feel like leather. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 46-inch H x 71-inch W x 44-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.