76in Chestnut and Silver Italian Leather Power Reclining Loveseat
- Mfr # 720516
- Zoro # G923438291
product price:Â
$
4,546.99
/ea
Key Features
Material
Stainless Steel
Assembly Required
Partial Assembly Needed
Wood Species
Not Wood
Finish
Matte
Recliner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720516
- Zoro #
- G923438291
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Wood Species
- Not Wood
- Finish
- Matte
- Recliner
- Yes
- Upholstery Material
- Italian Leather
- Style
- Transitional
- Hand Crafted
- No
- Shape
- Rectangular
- Upholstery Color
- Chestnut
- Leg Material
- Metal
- Item
- Love Seats
- Color
- Silver
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Reclining Type
- Power
- Tufted Cushions
- No
Dimensions
- Size
- 76" L x 41" D" x 39" H
- Width
- 76 in
- Length
- 39 in
- Depth
- 41 in
Description
Superior construction from fabulously soft and high grade leather gives this 76-inch chestnut and silver italian leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.