Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Chocolate And Silver Top Grain Leather Loveseat
- Mfr # 515670
- Zoro # G023438726
product price:Â
$
3,622.99
/ea
Key Features
Leg Material
Solid And Manufactured Wood
Upholstery Color
Chocolate
Style
Contemporary
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515670
- Zoro #
- G023438726
- UPC #
- -
- Country of Origin
- China
- Leg Material
- Solid And Manufactured Wood
- Upholstery Color
- Chocolate
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Material
- Manufactured Wood
- Color
- Silver
- Upholstery Pattern
- Solid Color
- Finish
- Distressed
- Wood Species
- Not Wood
- Shape
- Rectangular
- Upholstery Material
- Top Grain Leather
- Tufted Cushions
- No
- Hand Crafted
- No
- Capacity
- 2
Dimensions
- Depth
- 34 in
- Width
- 71 in
- Size
- 71" L x 34" D" x 30" H
- Length
- 30 in
Description
Superior construction from fabulously soft and high grade leather gives this 71-inch chocolate and silver top grain leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 30-inch H x 71-inch W x 34-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.