Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
88" Sienna Leather Modular Sofa With Brown Legs
- Mfr # 641024
- Zoro # G222912249
product price:Â
$
3,758.99
/ea
Key Features
Style
Modern
Shape
Modular
Upholstered
Yes
Assembly Required
Partial Assembly Needed
Sofa Design
Modular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641024
- Zoro #
- G222912249
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 38 in
- Length
- 27 in
- Width
- 88 in
Details
- Style
- Modern
- Shape
- Modular
- Upholstered
- Yes
- Assembly Required
- Partial Assembly Needed
- Sofa Design
- Modular
- Hand Crafted
- No
- Upholstery Material
- Leather
- Capacity
- 600 lb
- Seating Capacity
- 2
- Color
- Sienna
- Recliner
- No
- Commercial Use
- No
- Type
- Sofa
- Finish
- Unfinished
- Sleeper Sofa
- No
- Item
- Sofas
- Material
- Solid and Manufactured Wood
Description
Superior construction from fabulously soft and high grade leather gives this 88-inch sienna leather modular sofa with brown legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 27.00-inch h x 88.00-inch w x 38.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.