Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Dark Gray and Silver Italian Leather Loveseat
Mfr # 720478
Zoro # G523439520
product price:Â $5,016.99
/eaKey Features
Length
30 in
Size
71" L x 42" D" x 30" H
Depth
42 in
Finish
Matte
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720478
- Zoro #
- G523439520
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 30 in
- Size
- 71" L x 42" D" x 30" H
- Depth
- 42 in
- Width
- 71 in
Details
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Shape
- Rectangular
- Upholstery Color
- Dark Gray
- Upholstery Material
- Italian Leather
- Style
- Transitional
- Color
- Silver
- Hand Crafted
- No
- Leg Material
- Metal
- Wood Species
- Alder
- Capacity
- 2
- Recliner
- No
- Item
- Love Seats
- Material
- Solid Wood
- Upholstery Pattern
- Solid Color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.