Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Dark Gray and Silver Italian Leather Loveseat
- Mfr # 720479
- Zoro # G723438477
product price:Â
$
5,016.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Leg Material
Metal
Wood Species
Alder
Shape
Rectangular
Upholstery Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720479
- Zoro #
- G723438477
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 42 in
- Length
- 30 in
- Width
- 71 in
- Size
- 71" L x 42" D" x 30" H
Details
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Leg Material
- Metal
- Wood Species
- Alder
- Shape
- Rectangular
- Upholstery Color
- Dark Gray
- Style
- Transitional
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Color
- Silver
- Material
- Solid Wood
- Tufted Cushions
- No
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Recliner
- No
- Capacity
- 2
Description
Superior construction from fabulously soft and high grade leather gives this 71-inch dark gray and silver italian leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 71.00-inch w x 42.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.